This product requires certification to purchase.

EZ-Lock Basket Strainer in Polished Chrome

Jomar International

Easy-Loc® EZ-Lock Basket Strainer in Polished Chrome

  • Fast #
  • Part #J300004
  • Item #2972204
  • Manufacturer Part #300-004
5 out of 5 Customer Rating
Brand image
Jomar International

Easy-Loc® EZ-Lock Basket Strainer in Polished Chrome

  • Fast #
  • Part #J300004
  • Item #2972204
  • Manufacturer Part #300-004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Labor saving mounting device
  • Fits 3 1/2 in to 4 in sink openings
  • Three bolts may be tightened with a screwdriver or be motor driven
  • Requires Certification

Specifications

Collection:
Easy-Loc®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Height:
2-1/2
Material:
Brass, Stainless Steel
Strainer Size:
3-8/25
UPC:
662527293923