2 oz. Slow-Drying Soft-Set General Purpose Thread Sealant
Green Stuff 2 oz. Slow-Drying Soft-Set General Purpose Thread Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Jomar's green stuff is a slow drying, soft setting, non-hardening pipe thread compound
- It will not transfer taste or odor to the system being sealed
- Excellent for food and water systems
- It is lead-free, anti-galling, non-corrosive, non-toxic and will not harden in can
Specifications
- ANSI:
- ANSI LC7
- Application:
- ABS, CPVC, Thermoplastic, Fiberglass, Metal, Synthetic, Plastic, Polyethylene, Polypropylene, PVC
- Collection:
- Green Stuff
- Color Finish Category:
- Greens
- Color Finish Name:
- Yellow
- Maximum Temperature:
- 400
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 8000 psi
- Product Type:
- Thread Sealant
- Size:
- 2 oz
- Temperature Range:
- -50 to 400 Deg F
- UL Listed:
- No
- UPC:
- 662527293732