4 in. Brass Full Port Solder 600# Ball Valve
JF-100SG 4 in. Brass Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dezincification resistant brass
- Gland follower and single O-ring stem design
- Blow-out proof stem
- Stainless steel ball and stem
- 100% leak tested
- Wetted surfaces contain less than .25% lead content
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14 2014, ANSI B16.18, ANSI Z1157 2014
- ASME:
- ASME B16.18
- Clean Bagged:
- No
- Collection:
- JF-100SG
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Handle Material:
- Chrome Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-14/25 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- C46500
- Maximum Temperature:
- 300
- NSF:
- NSF 14, NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- UPC:
- 662527299482
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No