1/4 in. Brass Full Port Threaded Ball Valve
JF-100T 1/4 in. Brass Full Port Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gland follower and single O-ring stem design
- Blow-out proof stem
- Latch lock handle
- 100% leak tested
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI Z21.15
- ASME:
- ASME B16.33, ASME B16.38, ASME B16.44
- CSA Certified:
- CSA CGA 3.16
- Clean Bagged:
- No
- Collection:
- JF-100T
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Length:
- 1-73/100 in
- MSS:
- MSS SP-110
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure Class:
- 600#
- UL Listed:
- Yes
- UPC:
- 662527294197
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve