This product requires certification to purchase.

1 in. Brass Full Port Threaded 600# Ball Valve

Jomar International

JF-100T 1 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #J100105
  • Item #4088593
  • Manufacturer Part #100-105
4.4 out of 5 Customer Rating
Brand image
Jomar International

JF-100T 1 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #J100105
  • Item #4088593
  • Manufacturer Part #100-105
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gland follower and single O-ring stem design
  • Blow-out proof stem
  • 100% leak tested
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI Z21.15
ASME:
ASME B16.33, ASME B16.38, ASME B16.44
CSA Certified:
CSA CGA 3.16
Clean Bagged:
No
Collection:
JF-100T
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fire Suppression System Rated:
No
Handle Material:
Chrome Plated Steel
IAPMO Listed:
No
Length:
2-97/100 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Brass
Material Type:
C37700
Maximum Temperature:
300
NSF Certified:
No
Pressure - High:
150, 600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
Yes
UPC:
662527290052
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No