This product requires certification to purchase.

2 in. Forged Brass Full Port Threaded Ball Valve

Jomar International

JF-100T 2 in. Forged Brass Full Port Threaded Ball Valve

  • Fast #
  • Part #J100108
  • Item #4088596
  • Manufacturer Part #100-108
4.7 out of 5 Customer Rating
Brand image
Jomar International

JF-100T 2 in. Forged Brass Full Port Threaded Ball Valve

  • Fast #
  • Part #J100108
  • Item #4088596
  • Manufacturer Part #100-108
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gland follower and single O-ring stem design
  • Blow-out proof stem
  • 100% leak tested
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI Z21.15
ASME:
ASME B16.33, ASME B16.38, ASME B16.44
Clean Bagged:
No
Collection:
JF-100T
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Handle Material:
Chrome Plated Steel
IAPMO Listed:
No
Length:
4-29/100 in
MSS:
MSS SP-110
Material:
Forged Brass
NSF Certified:
No
Pressure - High:
150, 600
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
-40 to 300 Deg F
UL Listed:
Yes
UPC:
662527290083
Valve Body Style:
2 piece
Valve Disc Material:
Forged Brass
Valve Operator:
Quarter Turn Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Teflon
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve