This product requires certification to purchase.

3/4 in. Brass Full Port Threaded 600# Ball Valve

Jomar International

JF-100T 3/4 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #J100104
  • Item #4088592
  • Manufacturer Part #100-104
3.3 out of 5 Customer Rating
Brand image
Jomar International

JF-100T 3/4 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #J100104
  • Item #4088592
  • Manufacturer Part #100-104
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Gland follower and single O-ring stem design
  • Blow-out proof stem
  • 100% leak tested
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
2-13/25 in
Pressure Class
600#
Valve Size
3/4 in
Characteristics & Features
Clean Bagged
No
Collection
JF-100T
Handle Material
Chrome Plated Steel
Material
Brass
Material Type
C37700
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Disc Material
Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
300
Pressure - High
150, 600
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI Z21.15
ASME
ASME B16.33, ASME B16.38, ASME B16.44
BAA Compliant
No
CSA Certified
CSA CGA 3.16
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
Yes
IAPMO Listed
No
MA Approved
No
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
Yes
UPC
662527290045