1/4 in. Brass Full Port Male Threaded x Female Threaded 600# Ball Valve
JF-100TFM 1/4 in. Brass Full Port Male Threaded x Female Threaded 600# Ball Valve
Product Details
Product Details
- Gland follower and single O-ring stem design
- Teflon seats and stem packing
- PGS090--150 have two stages of cooling, PGS072 is single stage
- Anti-cycle timer built into the gas electronic control board
- Tubular, dimpled heat exchangers
- Pre-painted galvanized steel cabinet for long life and quality appearance
- Integral commercial strength base rails
- Holes provided for lifting lugs makes rooftop installation easier
- Non-corrosive, sloped condensate drain pan, meets ASHRAE 62
- Combination gas heating and electric cooling, self contained for year-round comfort
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- JF-100TFM
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Handle Material:
- Chrome Plated Steel
- IAPMO Listed:
- No
- Length:
- 2-1/20 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- C37700
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- Yes
- UPC:
- 662527292452
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No