3 in. Brass Full Port Press 200# Ball Valve
JP-100 XLC 3 in. Brass Full Port Press 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blow-out proof stem
- Triple sealing stem with 2 Viton® O-rings and Hostaflon® seal
- Corrosion resistant brass
- 100% leak tested
- 100% made in Italy
- Leak proof stem - lifetime warranty
- Accessories available
Documents
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- JP-100 XLC
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- Length:
- 8-49/100
- MA Approved:
- No
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 662527290410
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No