This product requires certification to purchase.

1/2 in. Brass Full Port Press 250# Ball Valve

Jomar International

JP-100G 1/2 in. Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #J100203G
  • Item #4710427
  • Manufacturer Part #100-203G
4.2 out of 5 Customer Rating
Brand image
Jomar International

JP-100G 1/2 in. Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #J100203G
  • Item #4710427
  • Manufacturer Part #100-203G
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dezincification resistant brass alloy
  • Triple sealing stem with 2 Viton® O-rings and Hostaflon® seal
  • Blow-out proof stem
  • 100% leak tested
  • 100% Made in Italy
  • Leakproof stem - Lifetime Warranty
  • Wetted surfaces contain less than .25% lead content
  • Accessories available
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61-8
Clean Bagged:
No
Collection:
JP-100G
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
Yes
ISO:
ISO 6509
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-27/50
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 372, NSF 61 Annex G, NSF 61-8
NSF Certified:
Yes
Pressure Class:
250#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
662527293671
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
38