2 in. Brass Full Port Press 250# Ball Valve
JP-100G 2 in. Brass Full Port Press 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dezincification resistant brass alloy
- Triple sealing stem with 2 Viton® O-rings and Hostaflon® seal
- Blow-out proof stem
- 100% leak tested
- 100% Made in Italy
- Leakproof stem - Lifetime Warranty
- Wetted surfaces contain less than .25% lead content
- Accessories available
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61-8
- Clean Bagged:
- No
- Collection:
- JP-100G
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- ISO:
- ISO 6509
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-4/25 in
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61 Annex G, NSF 61-8
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 662527293725
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 21 lb