4 in. Brass Full Port Press 200# Ball Valve
JP-100G XLC 4 in. Brass Full Port Press 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dezincification resistant brass alloy
- Triple sealing stem with 2 Viton® O-rings and Hostaflon® seal
- Blow-out proof stem
- 100% leak tested
- 100% made in Italy
- Leak proof stem - lifetime warranty
- Wetted surfaces contain less than .25% lead content
- Accessories available
-
Lead Law Compliant
Documents
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- JP-100G XLC
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- ISO:
- IS0 6509
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-79/100 in
- MA Approved:
- No
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 662527300737
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No