This product requires certification to purchase.

LF 3/4 FIP X SWT GALV DIELEC UNION

Jomar International

LF 3/4 FIP X SWT GALV DIELEC UNION

  • Fast #
  • Part #J701104G
  • Item #9635049
  • Manufacturer Part #701-104G
3.3 out of 5 Customer Rating
Brand image
Jomar International

LF 3/4 FIP X SWT GALV DIELEC UNION

  • Fast #
  • Part #J701104G
  • Item #9635049
  • Manufacturer Part #701-104G
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dezincification-resistant brass alloy
  • Prevents accelerated corrosion
  • Buna seats -20 Deg F - 180 Deg F
  • Wetted surfaces contain less than 0.25% lead content
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.18, ANSI B16.39
Coating:
Galvanized
End Connection 1:
Solder
End Connection 2:
FIP
End Connections:
Solder x FIP
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Dielectric Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
Pressure - Maximum:
250 psi
UPC:
662527295637