This product requires certification to purchase.

1/2 in. Plastic Full Port CTS 150# Ball Valve

Jomar International

S-605 1/2 in. Plastic Full Port CTS 150# Ball Valve

  • Fast #
  • Part #J210603
  • Item #7813274
  • Manufacturer Part #210-603
5 out of 5 Customer Rating
Brand image
Jomar International

S-605 1/2 in. Plastic Full Port CTS 150# Ball Valve

  • Fast #
  • Part #J210603
  • Item #7813274
  • Manufacturer Part #210-603
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • CTS connections
  • For hot/cold water systems
  • Quarter-turn operation
  • Large port
  • Easy installation
  • Wetted surfaces contain less than .25% lead content
  • Bone color
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-1970
Clean Bagged:
No
Collection:
S-605
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Handle Material:
ABS
Height:
1-93/100
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-17/25
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
180
Minimum Temperature:
32
NSF:
NSF 372, NSF 61 Annex G, NSF 61-8
NSF Certified:
Yes
Pressure Class:
150#
Recommended Valve Application:
Cold Water, Gas, Hot Water, Oil, Water
UL Listed:
No
UPC:
662527293220
Valve Operator:
Quarter Turn Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
13