This product requires certification to purchase.

1-1/4 in. Plastic Large Port Socket Weld 150# Ball Valve

Jomar International

S-701 1-1/4 in. Plastic Large Port Socket Weld 150# Ball Valve

  • Fast #
  • Part #J210226
  • Item #7216681
  • Manufacturer Part #210-226
4.8 out of 5 Customer Rating
Brand image
Jomar International

S-701 1-1/4 in. Plastic Large Port Socket Weld 150# Ball Valve

  • Fast #
  • Part #J210226
  • Item #7216681
  • Manufacturer Part #210-226
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • NPS connections
  • Wetted surfaces contain less than .25% lead content
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14
ASTM:
ASTM F-1970
Clean Bagged:
No
Collection:
S-701
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Length (in):
3-47/50 in
Handle Material:
ABS
Height:
3-9/10 in
IAPMO Listed:
No
Length:
4-49/100 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
41
NSF:
NSF 14, NSF 372, NSF 61 Annex G, NSF 61-8
NSF Certified:
Yes
Pressure Class:
150#
Recommended Valve Application:
Gas, Oil, Water
Schedule Class:
80
UL Listed:
No
UPC:
662527292872
Valve Operator:
T-Handle
Valve Port Opening:
Large Port
Valve Seat Material:
EPDM
Valve Size:
1-1/4 in
Valve Type:
Ball Valve
Weight:
66 lb