3/4 in. Plastic Large Port Socket Weld 150# Ball Valve
S-701 3/4 in. Plastic Large Port Socket Weld 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- NPS connections
- Wetted surfaces contain less than .25% lead content
Documents
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM F-1970
- Clean Bagged:
- No
- Collection:
- S-701
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- ABS
- Height:
- 3-11/100
- IAPMO Listed:
- No
- Length:
- 3-37/50
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 41
- NSF:
- NSF 14, NSF 372, NSF 61 Annex G, NSF 61-8
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 662527292858
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Large Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 32