This product requires certification to purchase.

4-41/100 in. Stainless Steel Basket Strainer

Jomar International

Snap Loc 4-41/100 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #J305406
  • Item #7911922
  • Manufacturer Part #305-406
4.8 out of 5 Customer Rating
Brand image
Jomar International

Snap Loc 4-41/100 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #J305406
  • Item #7911922
  • Manufacturer Part #305-406
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The SS406 is a rugged yet affordable version of a popular Designer Series strainer.
  • Constructed with a 400 grade stainless steel deep cup body, this strainer provides that popular ‘snap loc’ seal.
  • It also includes a stainless steel basket, ball-bearing post and a brass tail nut, making it a durable and reasonable choice.
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Snap Loc
GSA Approved:
No
Height:
3-31/50 in
IAPMO Listed:
No
Material:
Stainless Steel
Strainer Size:
4-41/100 in
Tailpiece Included:
No