1-1/4 in. Brass Full Port Threaded 600# Ball Valve
T-100CG 1-1/4 in. Brass Full Port Threaded 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dezincification resistant brass alloy 1/2 in.-4 in. valves
- Triple sealing stem with 2 Viton® O-rings and hostaflon® seal
- Blowout proof stem
- 100% leak tested
- 100% made in Italy
- NSF 61 / NSF 372 Certified
- Leakproof stem - lifetime warranty
- 29 in-Hg vacuum rating
- Wetted surfaces contain less than .25% lead content
- Compact design
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-G, ANSI B1.20.1, ANSI Z21.15
- ASME:
- ASME B16.44
- CSA Certified:
- CSA 3-88
- Clean Bagged:
- No
- Collection:
- T-100CG
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 6509
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-4/5 in
- MSS:
- MSS SP-110
- Material:
- Brass, Plastic, Steel
- Material Type:
- PTFE
- NSF:
- NSF 372, NSF 61 Annex G, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#, 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- Yes
- UPC:
- 662527290533
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve