3/4 in. Brass Full Port Threaded 400# Ball Valve
T-100FB 3/4 in. Brass Full Port Threaded 400# Ball Valve
Product Details
Product Details
- Blow-out proof stem
- Triple sealing stem with 2 Viton® O-rings and Teflon® seal
- Shipped standard with 304 SS 20 mesh screen
- Available mesh screens: 40,60,80,100
- Corrosion resistant brass
- Reversible handle
- 100% leak tested
- 100% Made in Italy
- Leakproof stem - Lifetime Warranty
- Accessories available
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Clean Bagged:
- No
- Collection:
- T-100FB
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Length:
- 3-3/100
- MSS:
- MSS SP-100
- Material:
- Brass
- Maximum Temperature:
- 366
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Pressure Class:
- 400#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- Reversible Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 25