This product requires certification to purchase.

1/2 in. Brass Full Port Threaded 600# Ball Valve

Jomar International

T-100NE 1/2 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #J100703
  • Item #232491
  • Manufacturer Part #100-703
4 out of 5 Customer Rating
Brand image
Jomar International

T-100NE 1/2 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #J100703
  • Item #232491
  • Manufacturer Part #100-703
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Blow-out proof stem
  • Triple sealing stem with 2 Viton® O-rings and Hostaflon® seal
  • 100% leak tested
  • 100% Made in Italy
  • Leakproof stem - Lifetime Warranty
  • 29 in-HG vacuum rating
  • Accessories available
  • Non-corrosive, sloped condensate drain pan, meets ASHRAE 62--89
  • Combination gas heating and electric cooling, self contained for year-round comfort
  • Unit shipped ready for downflow applications with conversion to horizontal airflow accomplished with accessory horizontal discharge roof curb
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI Z21.15, ANSI B1.20.1
ASME:
ASME B16.33, ASME B16.38
CSA Certified:
Yes
Clean Bagged:
No
Collection:
T-100NE
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-9/20
MSS:
MSS SP-110
Material:
Brass
Maximum Temperature:
366
NSF Certified:
No
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas
UL Listed:
Yes
UPC:
662527290915
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Hostaflon TFM
Valve Size:
1/2 in
Valve Stem:
Non-rising
Valve Type:
Ball Valve