This product requires certification to purchase.

3 in. Brass Full Port Threaded 400# Ball Valve

Jomar International

T-100NE 3 in. Brass Full Port Threaded 400# Ball Valve

  • Fast #
  • Part #J100710
  • Item #480888
  • Manufacturer Part #100-710
3.5 out of 5 Customer Rating
Brand image
Jomar International

T-100NE 3 in. Brass Full Port Threaded 400# Ball Valve

  • Fast #
  • Part #J100710
  • Item #480888
  • Manufacturer Part #100-710
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Manufactured with Hostaflon®-TFM 1600 seats and stem packing designed for steam applications up to 366° F
  • Temperature range: -40° F to 366° F
  • Double Viton® stem O-rings
  • 100% made in Italy
  • Leak proof stem - lifetime warranty
  • 29 in-hg vacuum rating
  • 100% leak tested
  • Triple sealing stem with 2 FKM O-rings and second generation PTFE seal
  • Blow-out proof stem
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI Z21.15
ASME:
ASME B16.33, ASME B16.38
BAA Compliant:
No
CSA Certified:
CSA 3.16
Clean Bagged:
No
Collection:
T-100NE
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Fire Suppression System Rated:
No
Handle Material:
Steel
IAPMO Listed:
No
Length:
7-2/25 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Brass
Maximum Temperature:
366
NSF:
NSF 61-8
NSF Certified:
Yes
Pressure - High:
400, 150
Pressure Class:
400#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
Yes
UPC:
662527290991
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No