1-1/2 in. 600 # WOG IPS Drain Valve
T-100STN 1-1/2 in. 600 # WOG IPS Drain Valve
Package Quantity Info:
Each: 1 Inner Pack: 2-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Blowout proof stem
- Triple sealing stem with 2 FKM O-rings and PTFE G300 seal
- 1/2 in. has 1/8 in. FIP side tap
- 3/4 in. - 2 in. have 1/4 in. FIP side tap
- 100% leak tested
- 100% made in Italy
- Leakproof stem - lifetime warranty
- 29 in-Hg vacuum rating
- Accessories available
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI Z21.15
- ASME:
- ASME B16.33
- BAA Compliant:
- Yes
- CSA Certified:
- CSA CGA 3.16, CGA 9.2
- Collection:
- T-100STN
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- Steel
- Length:
- 4-18/25
- MSS:
- MSS SP-110
- Material:
- Brass, Plastic, Steel
- Material Type:
- PTFE
- Origin:
- Global
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- UPC:
- 662527291776
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve