This product requires certification to purchase.

1/2 in. Brass Full Port Threaded 600# Ball Valve

Jomar International

T-100STN 1/2 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #J170103
  • Item #1821560
  • Manufacturer Part #170-103
5 out of 5 Customer Rating
Brand image
Jomar International

T-100STN 1/2 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #J170103
  • Item #1821560
  • Manufacturer Part #170-103
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blow-out proof stem
  • Triple sealing stem with 2 Viton® O-rings and Teflon® seal
  • 3/8 in. - 1 in. have 1/8 in. FIP side tap
  • 1-1/4 in. - 2 in. have 1/4 in. FIP side tap
  • 100% leak tested
  • 100% made in Italy
  • Leak proof stem - lifetime warranty
  • 29 in-hg vacuum rating
  • Accessories available
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI Z21.15
ASME:
ASME B16.33
CSA Certified:
CSA 3.16
Clean Bagged:
No
Collection:
T-100STN
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Plated Steel
IAPMO Listed:
No
Length:
2-12/25 in
MA Approved:
No
Material:
Brass
Maximum Temperature:
366
NSF Certified:
No
Pressure - High:
150, 600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
Yes
UPC:
662527291738
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No