3/4 in. Brass Full Port Threaded 600# Ball Valve
T-100STN 3/4 in. Brass Full Port Threaded 600# Ball Valve
Product Details
Product Details
- Blow-out proof stem
- Triple sealing stem with 2 Viton® O-rings and Teflon® seal
- 3/8 in. - 1 in. have 1/8 in. FIP side tap
- 1-1/4 in. - 2 in. have 1/4 in. FIP side tap
- 100% leak tested
- 100% made in Italy
- Leak proof stem - lifetime warranty
- 29 in-hg vacuum rating
- Accessories available
Specifications
- ANSI:
- ANSI B1.20.1, ANSI Z21.15
- ASME:
- ASME B16.33
- BAA Compliant:
- No
- CSA Certified:
- CSA 3.16
- Clean Bagged:
- No
- Collection:
- T-100STN
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Plated Steel
- IAPMO Listed:
- No
- Length:
- 2-19/25 in
- MA Approved:
- No
- Material:
- Brass
- Maximum Temperature:
- 366
- NSF Certified:
- No
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- UL Listed:
- Yes
- UPC:
- 662527291745
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No