This product requires certification to purchase.

3/4 in. Brass FIPT T-Handle Gas Ball Valve

Jomar International

T-204 3/4 in. Brass FIPT T-Handle Gas Ball Valve

  • Fast #
  • Part #J101404BRT
  • Item #4378336
  • Manufacturer Part #101-404BRT
4.1 out of 5 Customer Rating
Brand image
Jomar International

T-204 3/4 in. Brass FIPT T-Handle Gas Ball Valve

  • Fast #
  • Part #J101404BRT
  • Item #4378336
  • Manufacturer Part #101-404BRT
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve can be locked in the closed position by reversing the handle
  • 2 Viton® O-rings
  • 100% leak tested
  • 100% Made in Italy
  • Leakproof stem - Lifetime Warranty
  • For sizes above 3/4” use Model T-100C
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI Z21.15
ASME:
ASME B16.44
Collection:
T-204
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Handle Material:
Aluminum
Height:
2-1/20 in
Length:
2-53/100 in
MSS:
MSS SP-110
Material:
Aluminum, Brass, Plastic
Material Type:
PTFE
Maximum Temperature:
300
Origin:
Global
Recommended Valve Application:
Gas
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
T-Handle
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Leakproof
Valve Type:
Gas Ball Valve