1 in. Brass Threaded T-Handle Gas Ball Valve
T-205 1 in. Brass Threaded T-Handle Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve can be locked in the closed position by reversing the handle
- 2 Viton® O-rings
- 100% leak tested
- 100% Made in Italy
- Leakproof stem - Lifetime Warranty
Documents
Specifications
- ANSI:
- ANSI B1.20, ANSI Z21.15
- Collection:
- T-205
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- Aluminum
- Handle Type:
- T-handle
- Height:
- 2-21/100 in
- Length:
- 3-2/25 in
- MSS:
- MSS SP-110
- Material:
- Aluminum, Brass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 300
- Origin:
- Global
- Pressure Class:
- 400#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- Yes
- UPC:
- 662527291561
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Leakproof
- Valve Type:
- Gas Ball Valve