This product requires certification to purchase.

2 BRS 200# NRS THRD GATE Valve

Jomar International

T-301G Series 2 BRS 200# NRS THRD GATE Valve

  • Fast #
  • Part #J103308G
  • Item #11455061
  • Manufacturer Part #103-308G
5 out of 5 Customer Rating
Brand image
Jomar International

T-301G Series 2 BRS 200# NRS THRD GATE Valve

  • Fast #
  • Part #J103308G
  • Item #11455061
  • Manufacturer Part #103-308G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dezincification-resistant brass alloy
  • Solid wedge gate with non-rising stem
  • Wetted surfaces contain less than 0.25% lead content
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
2-21/25 in
Pressure - Maximum
200 psi
Valve Size
2 in
Width
3-27/100 in
Characteristics & Features
Collection
T-301G Series
Handle Material
Cast Iron
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Valve Body Material
Brass
Valve Disc Material
Brass
Valve Operator
Handwheel
Valve Stem
Non-Rising
Valve Type
Gate Valve
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI 61
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-25, MSS SP-139
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
Type
J103308G