This product requires certification to purchase.

1 in. Brass Standard Port Press x PEX Ball Valve

Jomar International

T-422G 1 in. Brass Standard Port Press x PEX Ball Valve

  • Fast #
  • Part #J104565PV
  • Item #7781847
  • Manufacturer Part #104-565PG
3.9 out of 5 Customer Rating
Brand image
Jomar International

T-422G 1 in. Brass Standard Port Press x PEX Ball Valve

  • Fast #
  • Part #J104565PV
  • Item #7781847
  • Manufacturer Part #104-565PG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gland follower and single O-ring stem design
  • Blowout proof stem
  • 100% leak tested
  • Wetted surfaces contain less than .25% lead content
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14 2014, ANSI Z1157 2014
ASTM:
ASTM F-1960
Clean Bagged:
No
Collection:
T-422G
End Connection 1:
Press
End Connection 2:
Barbed
End Connections:
Press x Barbed
FM Approved:
No
Handle Material:
Chrome Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-7/100 in
Material:
Brass, Plastic, Steel, Stainless Steel
Material Type:
PTFE, 304
NSF Certified:
No
Pressure - High:
150, 250
Pressure Class:
250#
Recommended Valve Application:
Gas, Oil, Potable Water
Temperature Range:
Up to 200 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Disc Material:
304 Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve