This product requires certification to purchase.

1/4 in. Brass Full Port FIPT 600# Ball Valve

Jomar International

T-82-M 1/4 in. Brass Full Port FIPT 600# Ball Valve

  • Fast #
  • Part #J100300
  • Item #305028
  • Manufacturer Part #100-300
3.7 out of 5 Customer Rating
Brand image
Jomar International

T-82-M 1/4 in. Brass Full Port FIPT 600# Ball Valve

  • Fast #
  • Part #J100300
  • Item #305028
  • Manufacturer Part #100-300
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blow-out proof stem
  • 2 Viton® O-rings
  • Greater flow rate
  • Large raised wrench flats
  • 100% leak tested
  • 100% made in Italy
  • Leakproof stem - lifetime warranty
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI Z21.15
ASME:
ASME B1.20.1
CSA Certified:
CSA Z21.15
Collection:
T-82-M
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Steel
Length:
1-13/20 in
MSS:
MSS SP-110
Material:
Brass, Plastic
Material Type:
PTFE
Maximum Temperature:
450
Pressure - High:
150, 600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Steam, Potable Water
UPC:
662527290496
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve