1/4 in. Brass Full Port FIPT x MIPT 600# Ball Valve
T-82-M 1/4 in. Brass Full Port FIPT x MIPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in ID
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in ID
Product Details
Product Details
- Blow-out proof stem
- 2 Viton® O-rings
- Greater flow rate
- Large raised wrench flats
- 100% leak tested
- 100% Made in Italy
- Leakproof stem - Lifetime Warranty
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- CSA Certified:
- CSA Z21.15
- Collection:
- T-82-M
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Brass
- Maximum Temperature:
- 300
- Pressure - High:
- 600
- Pressure Class:
- 600#
- UPC:
- 662527290489
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve