1 in. Stainless Steel Standard Port Threaded 2000# Ball Valve
T-SS-2000N 1 in. Stainless Steel Standard Port Threaded 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid ball construction
- 29 in-Hg vacuum rating
- Latch lock may be locked in open or closed position
- 100% leak tested
- Wetted surfaces contain less than .25% lead content
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Clean Bagged:
- No
- Collection:
- T-SS-2000N
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- Length:
- 3-23/100 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- UPC:
- 662527297938
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Lock Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Hostaflon TFM 1600
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 57 lb