This product requires certification to purchase.

Twist-N-Lock Basket Strainer in Polished Chrome

Jomar International

Twist-N-Loc® Twist-N-Lock Basket Strainer in Polished Chrome

  • Fast #
  • Part #J300001
  • Item #52343
  • Manufacturer Part #300-001
5 out of 5 Customer Rating
Brand image
Jomar International

Twist-N-Loc® Twist-N-Lock Basket Strainer in Polished Chrome

  • Fast #
  • Part #J300001
  • Item #52343
  • Manufacturer Part #300-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits 3 1/2 in to 4 in sink openings
  • Extra large locknut and tailnut for easy installation
  • Requires Certification
Dimensions & Measurements
Height
2-5/8 in
Strainer Size
3-8/25 in
Characteristics & Features
Collection
Twist-N-Loc®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Brass, Stainless Steel
Warranty & Product Information
UPC
662527293909