2 in. Ductile Iron PTFE Lever Handle Butterfly Valve
2 in. Ductile Iron PTFE Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Epoxy-coated finish
- EPDM, PTFE, Buna-N, or Viton® seats available
- Square stem for direct mount
- Ideal for mounting pneumatic and electrical actuators
- Easily accepts actuator with ISO 5211 mounting flange
- Seat-to-flange seal eliminates need for flange gaskets
- Designed for commercial, industrial and potable water applications up to 225 psi
- Bidirectional for dead end service
- NSF 61 / NSF 372 certified: 2" - 24" (EPDM seat only)
- Meets API 609 & MSS SP-67
Specifications
- API:
- API 609
- Coating:
- Epoxy
- Length:
- 1-13/20
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Plastic, Stainless Steel
- Material Type:
- PTFE
- NSF:
- NSF 371, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Potable Water
- UPC:
- 662527299178
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Butterfly Valve