This product requires certification to purchase.

3/4 in. Brass Full Port Solder 600# Ball Valve

Jomar®Valve

3/4 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #J100644G
  • Item #9951400
  • Manufacturer Part #100-644G
4.5 out of 5 Customer Rating
Brand image
Jomar®Valve

3/4 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #J100644G
  • Item #9951400
  • Manufacturer Part #100-644G
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dezincification resistant brass
  • Gland follower and single O-ring stem design
  • Blow-out proof stem
  • 100% leak tested
  • Wetted surfaces contain less than .25% lead content
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14 2014, ANSI B16.18, ANSI Z1157 2014
ASME:
ASME B16.18
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Handle Material:
Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-19/25
MSS:
MSS-SP-110
Material:
Brass, Plastic, Steel
Material Type:
PTFE
NSF:
NSF 14 2014, NSF 372, NSF 61-8
NSF Certified:
Yes
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Gas, Oil, Potable Water
UPC:
662527298232
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
61