3/4 in. Brass Full Port FNPT 600# Ball Valve
94ALF-A Series 3/4 in. Brass Full Port FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dezincification resistant brass alloy
- Gland follower and single O-ring stem design
- Blow-out proof stem
- Wetted surfaces contain less than .25% lead content
- IAPMO certified - NSF 61 / NSF 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI Z21.15
- ASME:
- ASME B16.33, ASME B16.44
- Collection:
- 94ALF-A Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-19/50 in
- MSS:
- MSS-SP-110
- Material:
- Brass, Plastic, Steel
- Material Type:
- PTFE
- NSF:
- NSF 14 2014, NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Temperature Range:
- 0 to 400 Deg F (-18 to 204 Deg C)
- UL Listed:
- Yes
- UPC:
- 662527305640
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 46 lb