4 in. Brass Full Port Solder 150# and 600# Ball Valve
S-150G 4 in. Brass Full Port Solder 150# and 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Dezincification resistant brass alloy
- Gland follower and single O-ring stem design
- Blow-out proof stem
- Wetted surfaces contain less than .25% lead content
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI B16.18, ANSI Z1157
- Collection:
- S-150G
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-11/100
- MSS:
- MSS SP-110
- Material:
- Brass, Plastic
- Material Type:
- PTFE
- NSF:
- NSF 14, NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Pressure - High:
- 150, 600
- Pressure Class:
- 150#, 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- Yes
- UPC:
- 662527306463
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve