This product requires certification to purchase.

1-1/2 in. Brass Solder Check Valve

Jomar®Valve

S-521G 1-1/2 in. Brass Solder Check Valve

  • Fast #
  • Part #J105617G
  • Item #9634970
  • Manufacturer Part #105-617G
5 out of 5 Customer Rating
Brand image
Jomar®Valve

S-521G 1-1/2 in. Brass Solder Check Valve

  • Fast #
  • Part #J105617G
  • Item #9634970
  • Manufacturer Part #105-617G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Forged Lead Free Brass Body
  • Bubble tight Teflon seal
  • Wetted surfaces contain less than .25% lead content
  • Dezincification Resistant Brass Alloy
  • Can be Installed in Vertical or Horizontal Positions
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B16.18
Collection:
S-521G
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
2-37/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-17/50 in
Material:
Brass
Maximum Temperature:
250
Pressure - High:
300
Pressure - Maximum:
300 psi
Pressure Class:
150#
Recommended Valve Application:
Gas, Oil, Water
UPC:
662527305107
Valve Body Material:
Brass
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Type:
Check Valve