1 in. Brass Solder swing Check Valve
S-521G 1 in. Brass Solder swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Forged Lead Free Brass Body
- Bubble tight Teflon seal
- Wetted surfaces contain less than .25% lead content
- Dezincification Resistant Brass Alloy
- Can be Installed in Vertical or Horizontal Positions
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B16.18
- Collection:
- S-521G
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 2-30/100
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-77/100
- Material:
- Brass
- Material Type:
- PTFE, Teflon
- Maximum Temperature:
- 250
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil, Water
- UPC:
- 662527305084
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Check Valve