This product requires certification to purchase.

3/4 in. Brass Solder Swing Check Valve

Jomar®Valve

S-521G 3/4 in. Brass Solder Swing Check Valve

  • Fast #
  • Part #J105614G
  • Item #9635253
  • Manufacturer Part #105-614G
4 out of 5 Customer Rating
Brand image
Jomar®Valve

S-521G 3/4 in. Brass Solder Swing Check Valve

  • Fast #
  • Part #J105614G
  • Item #9635253
  • Manufacturer Part #105-614G
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Forged Lead Free Brass Body
  • Bubble tight Teflon seal
  • Wetted surfaces contain less than .25% lead content
  • Dezincification Resistant Brass Alloy
  • Can be Installed in Vertical or Horizontal Positions
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B16.18
Collection:
S-521G
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
2-6/10
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-54/100
Material:
Brass
Material Type:
PTFE, Teflon
Maximum Temperature:
250
Pressure - High:
300
Pressure - Maximum:
300 psi
Pressure Class:
150#
Recommended Valve Application:
Gas, Oil, Water
UPC:
662527305077
Valve Body Material:
Brass
Valve Body Style:
Inline
Valve Disc Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Check Valve