12W 3-Light Medium E-26 Vanity Fixture in Chrome
Virginia 12W 3-Light Medium E-26 Vanity Fixture in Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Textured glass and Polished Chrome come together to create a chic, classic combination for this sconce
- Takes one bulb and compatible with any 9W LED or 40W Type "A" or 13W CFL
- Eco-friendly 4W LED bulb included
- As this fixture must be hardwired, we recommend a professional electrician manage installation
- ETL listed
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Virginia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 2700
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 9
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G45
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 420
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 12
- Width:
- 25-1/4