25 x 79-1/4 in. 36W 1-Light LED Chandelier in Black
Alexia 25 x 79-1/4 in. 36W 1-Light LED Chandelier in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Alexia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 25
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 79-1/4
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1390
- Material:
- Metal
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 36
- Width:
- 25