AUBREY 3-LIGHT 15.5 METAL LED FLUSH MOUNT OIL RUBBED BRONZE
Aria AUBREY 3-LIGHT 15.5 METAL LED FLUSH MOUNT OIL RUBBED BRONZE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This eye catching flush-mount ceiling light features overlapping circle fretwork surrounding a round linen shade
- 100% cotton hardback drum shade in white
- Takes two bulbs and compatible with any 12 W LED or 60 W type "A" or 23 W CFL
- Eco-friendly 4 W LED bulb included
Specifications
- Collection:
- Aria
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 2700
- Dimmable:
- No
- Height:
- 5-1/2
- Installation Type:
- Flush Mount, Ceiling Mount
- Length:
- 15-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 420
- Material:
- Fabric, Metal
- Number of Lights:
- 3
- Type:
- JJYL3503C
- UL Listed:
- Yes
- UPC:
- 840011423906
- Volts:
- 40V
- Watts:
- 12
- Width:
- 15-1/2