12W 3-Light Medium Vanity Fixture in Chrome
Beverly 12W 3-Light Medium Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Beverly
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Glass Type:
- Seeded
- Height:
- 10-1/4
- Installation Type:
- Wall Mount
- Length:
- 22-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Style:
- Classic, Transitional, Vintage
- Lumens:
- 420
- Material:
- Glass, Iron
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations/Suitable for Dry Locations
- UPC:
- 840011412863
- Volts:
- 120V
- Watts:
- 12
- Width:
- 5-3/4