CONNOR RECTANGULAR 13-GALLON TRASH
Connor CONNOR RECTANGULAR 13-GALLON TRASH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Large trash can hold 50 L or 12.98 gal of trash, small trash can hold 5 L or 1.3 gal of trash
- Rust-proof stainless steel construction
- Deluxe, fingerprint-proof brushed stainless steel finish
- Steel pedal ensures durability, so the open feature lasts for years to come
Documents
Specifications
- Capacity:
- 1.3 gal, 13 gal
- Collection:
- Connor
- Color Finish Name:
- Black
- Depth:
- 14-13/20
- Height:
- 25-87/100
- Length:
- 14-13/20
- Material:
- Stainless Steel
- Product Type:
- Trash Can
- Type:
- JHPM1006B
- UPC:
- 840011419367
- Width:
- 16-73/100