40W 3-Light 1-Tier LED Chandelier in Brown
Eldora 40W 3-Light 1-Tier LED Chandelier in Brown
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Finished in brown, the resin body of this piece resembles textured antlers
- Fixture can be adjusted to your desired length
- As this fixture must be hardwired, we recommend a professional electrician manage installation
- Eco-friendly 4W LED bulb included
- Takes three bulbs and compatible with any 9 W LED or 40 W type "B" or 13 W CFL
- UL listed
- Fixture can be dimmable with dimmable bulb (not included) and electric low voltage dimmer (sold separately)
Specifications
- Collection:
- Eldora
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Color Temperature:
- 2700
- Depth:
- 18 in
- Dimmable:
- Yes
- Height:
- 86-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C35
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Rustic
- Lumens:
- 420
- Material:
- Metal, Resin
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 18 in