9W 3-Light Medium E-26 Vanity Fixture in Nickel
July 9W 3-Light Medium E-26 Vanity Fixture in Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- July
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Color Temperature:
- 2200
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 7-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST58
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Country, Farmhouse, French Country, Lodge, Rustic
- Lumens:
- 200
- Material:
- Metal
- Number of Lights:
- 3
- UPC:
- 840011423838
- Volts:
- 120V
- Watts:
- 9
- Width:
- 26-1/2