52 in. 5-Blade Indoor Ceiling Fan in Chrome
Mandy 52 in. 5-Blade Indoor Ceiling Fan in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This fan-light combination's silvery tones add a touch of modern glam to your living room, bedroom or family room
- Remote control provides 3 different fan speeds
- Includes 5 white/silver maple reversible blades
- Fixture can be adjusted to your desired length
- Eco-friendly 9 W bulbs included
- Takes 3 bulbs and compatible with any 9W LED or 40W type "A" or 13W CFL
- As this fixture must be hardwired, we recommend a professional electrician manage installation
Specifications
- Blade Pitch:
- 12.5°
- Blade Span:
- 52 in
- CFM:
- 5520
- Ceiling Fan Blade Finish:
- White/Silver
- Collection:
- Mandy
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 18-3/4
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lumens:
- 420
- Material:
- Iron, Plywood, Metal
- Number of Blades:
- 5
- Number of Lights:
- 3
- RPM:
- 180
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 840011406565
- Volts:
- 120V
- Watts:
- 9