MARFA 14 GLASS/IRON FARMHOUSE MODERN LED FLUSH MOUNT OIL RUBBED BRONZE
Marfa MARFA 14 GLASS/IRON FARMHOUSE MODERN LED FLUSH MOUNT OIL RUBBED BRONZE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replace outdated ceiling fixtures with our rustic finishes and warm Edison bulbs for an instant modern farmhouse makeover
- Our light fixtures work with LED compatible dimmers
- Eco-friendly 4 W LED bulb included
- Takes one bulb and compatible with an 9 W LED or 40 W type "A" or 13 W CFL
Documents
Specifications
- Collection:
- Marfa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 2700
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 11-3/4
- Installation Type:
- Flush Mount, Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 420
- Material:
- Glass, Metal
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Type:
- JJYL7517A
- UL Listed:
- Yes
- UPC:
- 840011411934
- Volts:
- 120V
- Watts:
- 4
- Width:
- 14