30 x 36 in. Flat Edge Rectangular Lighted Mirror in White
Remy 30 x 36 in. Flat Edge Rectangular Lighted Mirror in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dimmable integrated LED lighting with touch sensor; choose white, warm white or yellow light
- Sleek, modern mirror hangs horizontally or vertically; the frontlight adds ambiance and a soft nightlight
- Long lasting LED lighting-50,000 hours expected lifespan
- Color temperature range is 3000K to 6400K, 90+ CRI
- 1-year warranty
Specifications
- Collection:
- Remy
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 6400
- Depth:
- 1-1/2 in
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 3360
- Mirror Edge:
- Flat Edge
- Product Type:
- Lighted Mirror
- Shape:
- Rectangular
- Size:
- 30 in x 1-1/2 in x 36 in
- UPC:
- 840011448442
- Volts:
- 120V
- Watts:
- 42 W
- Weight:
- 21.34 lb
- Width:
- 30 in