4W 2-Light Medium E-26 Vanity Fixture in Chrome
Sandrine 4W 2-Light Medium E-26 Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replace outdated wall sconces or vanity lights with this simple oil rubbed bronze classic for an instant style makeover
- Our light fixtures work with LED-compatible dimmers; professional installation is recommended
- Takes 1 bulb and compatible with any 9 W LED or 40 W TYPE "A" or 13 W CFL
- Eco-friendly 4 W LED bulb included
- As this fixture must be hardwired, we recommend a professional electrician manage installation
- Lumen: 420
- Color temperature: 2700K
Specifications
- ADA Compliant:
- No
- Collection:
- Sandrine
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Glass Type:
- Seeded
- Height:
- 9-1/2
- Length:
- 17-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Style:
- Cottage, Rustic
- Lumens:
- 420
- Material:
- Metal, Glass
- Number of Lights:
- 2
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 840011412795
- Volts:
- 120V
- Watts:
- 4
- Width:
- 8-1/2